
Bizflame Iona FR Coverall, 88/12, 8.2 cal/cm2 ATPV, Zipper, Khaki, 3XL
Mfr # FR94
Zoro # G601932233
product price:Â $96.00
/ea
Free Shipping & Returns
Key Features
Size
3XL
Material
Bizflame 88/12 Fabric
Fabric Weight
7 oz
Gender
Men
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FR94
Zoro #
G601932233
UPC #
05036108292813
Country of Origin
Bangladesh
Dimensions
Size
3XL
Details
Item
Bizflame 88/12 Iona Coverall,XXXL
Color
Khaki
Material
Bizflame 88/12 Fabric
Fabric Weight
7 oz
Inseam
Regular
Gender
Men
Closure Type
Zipper
ATPV Rating
8.2 cal/cm2
Arc Flash PPE Category
ARC 2
Features
Unlined; Highly Durable Flame Resistant Reflective Tape
Standards
NFPA 70E, NFPA 2112, ASTM F1506, ASTM F1959
Number of Pockets
8
Description
Bizflame 88/12 Iona Coverall,XXXL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.