
FR Hi-Vis Safety Vest 5XL Class 3 , Hook and Loop 1 Pockets
Mfr # UFR24
Zoro # G901932322
product price: $74.00
/eaKey Features
Standards
ANSI/ISEA 107-2015; NFPA 70E, ASTM F1959
Color
Yellow
Material
Modacrylic Blend
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UFR24
Zoro #
G901932322
UPC #
05036108335763
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
FR Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2015; NFPA 70E, ASTM F1959
Color
Yellow
Material
Modacrylic Blend
ANSI Type
Type R
Closure Type
Hook and Loop
ANSI Class
3
Total Number of Pockets
1
Number of Inside Pockets
1
Gender
Men
Flame-Resistant Properties
Yes
Description
Class 3 FR Mesh Vest,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.