Shop PORTWEST
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hi-Vis Bizflame Shirt 88/12, 88% Cotton, 12% Nylon, Yellow, Med
- Mfr # FR95
- Zoro # G201932657
product price:Â
$
181.99
/ea
Key Features
Material
88% Cotton, 12% Nylon
Color
Yellow
Standards
EN ISO 11612 A1+A2, B1, C1, F1; EN ISO 20471 Class 3; NFPA 70E; NFPA 2112; ASTM F1506; ASTM F1959/F1959M-12; CE-CAT III; CE certified
Number of Outside Pockets
2
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR95
- Zoro #
- G201932657
- UPC #
- 05036108296033
- Country of Origin
- China
- Item
- Hi-Vis Bizflame Shirt 88/12
- Material
- 88% Cotton, 12% Nylon
- Color
- Yellow
- Standards
- EN ISO 11612 A1+A2, B1, C1, F1; EN ISO 20471 Class 3; NFPA 70E; NFPA 2112; ASTM F1506; ASTM F1959/F1959M-12; CE-CAT III; CE certified
- Number of Outside Pockets
- 2
- Features
- Fabric Weight
- 237 g
Dimensions
- Size
- M
Description
Hi-Vis Bizflame Shirt 88/12,Med
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.