Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Breakaway Vest w/Sleeves 4XL Class Class 3 4 Pockets, 2 Mic Tab

  • Mfr # US382

  • Zoro # G901932414


product price: $21.89
/ea

Key Features

Size
4XL
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US382
Zoro #
G901932414
UPC #
05036108295098
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Breakaway Vest w/Sleeves
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 3
Total Number of Pockets
4
Breakaway
Yes
Includes Microphone Tab
2
Features
Cooling Mesh Fabric; 4 Point Breakaway
Gender
Unisex
Reflective Stripe Color
Silver
Fabric Construction
3.5 oz Warp Knit

Description

Kobuk Breakaway Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.