
Hi-Vis Economy Breakaway Vest 4XL Class Class 2 , Hook & Loop 2 Pockets
Mfr # US384
Zoro # G901932568
product price: $8.99
/eaKey Features
Size
4XL
Color
Yellow
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US384
Zoro #
G901932568
UPC #
05036108268900
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Breakaway Vest
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Hook and Loop
ANSI Class
Class 2
Total Number of Pockets
2
Breakaway
Yes
Reflective Stripe Color
Silver
Features
Cooling Mesh Fabric; 5 Point Breakaway, Side, Shoulder Seams, Front Closure
Description
Economy Mesh Break-Away Vest,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.