Zoro Homepage

Hi-Vis Economy Vest Small/Medium Class 2 , Hook and Loop 2 Pockets

  • Mfr # UC492

  • Zoro # G901932636


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC492
Zoro #
G901932636
UPC #
05036108268887
Country of Origin
China

Dimensions

Size
S, M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook and Loop
Total Number of Pockets
2
Features
Cooling Mesh Fabric
Reflective Stripe Color
Silver
Gender
Men

Description

Economy Mesh Vest,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.