Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Reversible Bomber Jacket, 300 Denier Polyester Shell with PU Coating Shell and Lining, 3XL

  • Mfr # UH449

  • Zoro # G102015503


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
300 Denier Polyester Shell with PU Coating Shell and Lining
Color
Yellow/Black
Number of Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH449
Zoro #
G102015503
UPC #
05036108322084
Country of Origin
Pakistan

Dimensions

Size
3XL

Details

Item
Hi-Vis Reversible Bomber Jacket
Material
300 Denier Polyester Shell with PU Coating Shell and Lining
Color
Yellow/Black
Number of Pockets
10

Description

Reversible Bomber Jacket,XXXL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.