Zoro Homepage

Jackson Hi-Vis Executive Vest M Class 2 H Back, , zipper 6 Pockets, 2 Mic Tab

  • Mfr # US372

  • Zoro # G801932477


product price: $14.99
/ea

Key Features

Standards
ANSI/ISEA 107-2015
Material
100% Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US372
Zoro #
G801932477
UPC #
05036108232956
Country of Origin
China

Dimensions

Size
M

Details

Item
Jackson Hi-Vis Executive Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
zipper
Total Number of Pockets
6
Includes Microphone Tab
2
Features
MeshAir Hi-Vis 100% Polyester Mesh Contrast Fabric; Solid polyester front for durability and mesh back for increased breathability; Internal pockets for safe storage; Two lower patch pockets; Cell phone pocket; Pen pocket
Number of Inside Pockets
2
Gender
Men
Number of Outside Pockets
4
Fabric Construction
3.5 oz Warp Knit
Reflective Tape Type
Contrast
Series
Jackson

Description

Jackson Hi-Vis Executive Vest,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.