Zoro Homepage

Two-Tone Mesh Over Pants, XX/3X, 2XL/3XL, Yellow/Black, 100% Polyester

  • Mfr # US388

  • Zoro # G901933190


product price: $22.99
/ea

Key Features

Size
2XL, 3XL
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US388
Zoro #
G901933190
UPC #
05036108337286
Country of Origin
Bangladesh

Dimensions

Size
2XL, 3XL

Details

Item
Two-Tone Mesh Over Pants,XX/3X
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
4

Description

Two-Tone Mesh Over Pants,XX/3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.