Zoro Homepage

Two-Tone Softshell Jacket, 94% Polyester, 6% Elastane, Yellow/Black, M

  • Mfr # US429

  • Zoro # G601935968


product price: $70.99
/ea

Key Features

Material
94% Polyester, 6% Elastane
Size
M
Color
Yellow/Black
Number of Pockets
4
Standards
ANSI/ISEA 107-2015 Type R, Class 3; EN ISO 20471 Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US429
Zoro #
G601935968
UPC #
05036108295333
Country of Origin
China

Dimensions

Size
M

Details

Item
Two-Tone Softshell Jacket
Material
94% Polyester, 6% Elastane
Color
Yellow/Black
Number of Pockets
4
Standards
ANSI/ISEA 107-2015 Type R, Class 3; EN ISO 20471 Class 3
Features
2" Silver Reflective Tape; Wind Resistant; Hook and Loop Adjustable Cuffs
Gender
Men
Fabric Weight
4.5 oz
Water-Resistant
Yes

Description

Two-Tone Softshell Jacket,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.