Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Posca Water-Based Paint Markers, Fine Bullet Tip, 0.9 mm/1.3 mm, Assorted Colors, 8/Set PC3M8CSOFTCOLORS

Water-Based Paint Markers, Fine Bullet Tip, 0.9 mm/1.3 mm, Assorted Colors, 8/Set (Discontinued)

  • Mfr # PC3M8CSOFTCOLORS
  • Zoro # G812929398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3M8CSOFTCOLORS
Zoro #
G812929398
UPC #
-
Country of Origin
Japan

Dimensions

Tip Size
Fine

Details

Color
Apricot; Aqua Green; Coral Pink; Lavender; Light Blue; Light Pink; Sunshine Yellow; White
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified
Marker Grade
General Use
Marker Ink Type
Permanent
Age Recommendation
Ages 3 and Up

Description

POSCA Water-Based Paint Markers can be used on almost any surface you can dream up: paper, glass, cardboard, wood, porcelain, metal, textiles, ceramics, plastics and so much more. Their felt, bullet tips are also versatile, allowing you to produce neat and precise lines when outlining and bold lines when filling in spaces. Water-based, alcohol- and solvent-free, opaque paint covers surfaces well, is blendable, dries quickly and can be layered once dry. Ideal for beginners and professionals alike, these markers are a fluid and fun choice for arts and crafts projects, retail window signage, automobile windshields as well as interior and exterior decor projects. As an added benefit, their tips can be rinsed with water to keep them intact, allowing you to blend without fear of ruining the color of any given marker. Non-toxic, light-fast and waterproof-paint can be scraped off most nonporous surfaces, such as glass, while remaining permanent on porous surfaces, such as paper.


  • Produce neat and precise lines when outlining or bold lines when filling in spaces.
  • Water-based pigmented paintnon-toxic, light-fast and waterproof.
  • Tested effective on over 50 surfaces: glass, canvas, metal, wood, rock, leather and more.
  • Blendable, layerable, mixable and quick-drying.
  • Bleed-free on porous surfaces (unlike alcohol-based markers)excellent for vibrant signage.
  • Permanent paint can be scraped off glass and most nonporous surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.