This item is Discontinued.

Posh Living Posh Living LBH211-02NY-UE Joaquin Rectangular Hand Upholstered Bench; Navy Velvet LBH211-02NY-UE

Posh Living LBH211-02NY-UE Joaquin Rectangular Hand Upholstered Bench; Navy Velvet (Discontinued)

  • Mfr # LBH211-02NY-UE
  • Zoro # G003976002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH211-02NY-UE
Zoro #
G003976002
UPC #
686878831979
Country of Origin
China

Description

Comprised of solid yet sultry velvet, this contemporary-styled bench features a sophisticated woven texture in its design. This bench is constructed with high density foam for plushness and longevity. Its sleek metal base adds just the right amount of edge to any room. You can use it to accent a bedroom as an elegant ensemble at the foot of your bed or even use it as the perfect seat to lace up your shoes before heading out the door. This bench flatters any area you choose in your home.

Features
  • Modern and Sleek bench features a thick plain weave design to show off sophisticated contemporary styling
  • High Density Foam - Made from high density foam to increase the durability and strength of the seats and the life of the foam
  • Multifunctional - This bench can be used in any bedroom, living room, dining room, and entry room for various functionalities like additional seating or displaying your favorite decor
  • Color Variety in multiple color options to suit whatever style you choose for your home - Make this bench a bold or mix-and-match piece for an elegant and refined look
Specifications
  • Collection: Joaquin
  • Color: Navy Velvet
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.