Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Puller, 12" Jaw Reach, 25 tons Cap.

  • Mfr # 213

  • Zoro # G4431091


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Capacity
25 ton
Puller Length
26 in
Includes
P13/16 Tip Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213
Zoro #
G4431091
UPC #
733477000838
Country of Origin
United States

Dimensions

Puller Length
26 in
Screw Size
1 1/8"-14
Screw Length
26 in
Jaw Width
1 1/4 in
Jaw Thickness1
49/64 in, 1 1/4 in
Hex Socket Size
1 1/4 in
Screw Size1
1 1/8"-14

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Capacity
25 ton
Includes
P13/16 Tip Protector
For Use With
Bearings, Gears, Pulleys, Sprockets, Wheels
Jaw Spread
2 1/2 to 18 in
Jaw Reach
12 in
Locking
Yes
Includes Tip Protector
Yes
Includes Cage
Yes
Includes Locking Mechanism
Yes
Pulling Capacity
25 ton
Jaw Reach1
12 in
Torque - Maximum
475 ft-lb
Jaw Spread - Minimum
2 1/2 in
Jaw Spread - Maximum
18 in
Jaw Orientation
External
Compatible with Product Type
Bearings, Gears, Pulleys, Sprockets, Wheels

Description

Jaw Puller,12" Jaw Reach,25 tons Cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.