
Shop POSI-WEAR M3
See all product information
Disposable Coverallss, Hooded, 3XL, SMMMS, Elastic Wrist, Elastic Ankle, Serged Seam, White, 25 PK
Mfr # C3806/XXXL
Zoro # G7348897
product price:Â $140.99
/pk 25, $5.64/ea
Free Shipping & Returns
Key Features
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C3806/XXXL
Zoro #
G7348897
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Chest Size - Maximum
31 1/2 in
Details
Item
Disposable Coverallss
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737
Ankle Closure
Elastic
Liquid Dispersal Type
light liquid sprays and splashes
Fabric Weight
50 gsm
Hazard Protection Type
dry particulates and water based light liquid sprays and splashes
Coverall Style
Hooded
Features
ANSI Sized for a Wide Range of Motion, When Extra Protection is Needed this Attached Hood and Latex-Free Elastic Wrist and Ankles Does the Trick to Keep Dirt and Debris Out
Attached Hood
Yes
Packaging
Bulk
Closure Features
Zipper
Material Weight
130.2 g/sq m
Wrist Closure
Elastic
Description
White Coverall, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 31 1/2 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features ANSI Sized for a Wide Range of Motion, When Extra Protection is Needed this Attached Hood and Latex-Free Elastic Wrist and Ankles Does the Trick to Keep Dirt and Debris Out, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.