Knit Gloves, Dotted Palm and Fingers, Knit, S, 12 PK

  • Mfr # 715SNFTKD/S

  • Zoro # G512007617


product price:  $55.59
/pk 12, $4.63/ea

Key Features

Glove Coating Coverage
Palm and Fingers
Cuff Style
Knit
Standards
ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715SNFTKD/S
Zoro #
G512007617
UPC #
662909073556
Country of Origin
China

Dimensions

Glove Size
S
Thickness
15 ga
Size- Alpha
S
Glove Length
8.7 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm and Fingers
Cuff Style
Knit
Standards
ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Series
715SNFTKD
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
3
Glove Lining Material
Nylon
Fabric Weight
1.1 lb
Hem Style
Finished
Glove Features
Breathable, Dexterity
Glove Coating Color
Black
EN 388 Rating
4131X
Glove Construction
Seamless Knit
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Cycles
2,200
Reversible
Yes
Cuff Color
Red
Hand Protection Style
Glove
Palm Type
Coated
Task and Chore Glove Style
Seamless Knit
Base Coating Material
Nitrile
Touchscreen Compatible
No
Knit Material Color
Gray
Base Coating Coverage
Palm
ANSI/ISEA Needlestick Level - Palm
2
Knit Material
Nylon, Spandex
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Finger Coverage
Full Finger
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, EN 388 Rating 4131X, Standards ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Coating Type Dipped, Dotted, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.