This item is Discontinued.

Positive Plus Rear Semi-Metallic Disc Brake Pads For Toyota Camry RAV4 Lexus ES350 Avalon Matrix ES300h PPF-D1212

Rear Semi-Metallic Disc Brake Pads For Toyota Camry RAV4 Lexus ES350 Avalon Matrix ES300h (Discontinued)

  • Mfr # PPF-D1212
  • Zoro # G212292610
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPF-D1212
Zoro #
G212292610
UPC #
827098988658
Country of Origin
China

Description

PPF USA-engineered low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • High density friction material to ensure a long pad life and excellent stopping power
  • Premium rubber core multi-layer rubberized shims reduce noise-causing vibration
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Patented transfer layer extends pad and rotor life
  • Scorched for almost no break-in process required and raised initial cold effectiveness
  • Premium Stainless-Steel hardware included (when required by the application)
  • Manufactured using a new technology to ensure a friction consistency and improve braking performance
  • Post-cured, high temperature, thermo-processed pads means no break-in required
  • Includes premium hardware kit, ready to be installed right out of the box
  • Manufactured in ISO-Certified Installations and without asbestos
  • Part Reference Numbers : 9312 8332 SG8332X SG9312X AD8332 AD9312 PF8332X PF9312X QE8332X SS8332X SS9312X D1212 1212

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.