This item is Discontinued.

Positiveffects Liquid Cleaners & Detergents, Unscented, 4 PK 91113

Liquid Cleaners & Detergents, Unscented, 4 PK (Discontinued)

  • Mfr # 91113
  • Zoro # G605743071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91113
Zoro #
G605743071
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal

Details

Item
Cleaners & Detergents
Cleaner Container Type
Bottle
Chemicals For Use On
Chrome; Glass; Lexan; Lucite; Mirrors; Windows; Plexiglas; Computer Monitors; Metal; Plastic; Fiberglass; Other hard surfaces
Fragrance
Unscented
Cleaner Form
Liquid
Standards
EcoLogo Certified; Green Seal Certified
Net Weight
36.8 lbs
For Use On
Dirt; Food; Grease; Grime; Soil; Dust; Fingerprints; Streaks
Type
Glass Cleaner

Description

Concentrated cleaning solution is ideal for a variety of surfaces. Great for windows, metal, plastic, fiberglass, and other hard surfaces. Quickly removes dirt, dust, fingerprints, and other light soils. Excellent streak free cleaning - great for everyday use. Dries quickly, with minimal of wiping. Ideal for use in schools, hotels, motels, kitchens, hospitals and assisted living facilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.