Zoro Homepage

Flexible Bollard, Fold Down, 7-11/32"

  • Mfr # 122AMR

  • Zoro # G6867621


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Silver
Outside Dia.
7 11/32 in
Locking System
None
Bollard Cover Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122AMR
Zoro #
G6867621
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 11/32 in
Overall Height
72 in
Mounting Plate Dimensions
9 in x 9 in
Finished Height
72 in

Details

Item
Flexible Bollard
Material
Galvanized Steel
Color
Silver
Locking System
None
Bollard Cover Color
Red
Bollard Material
Steel
Bollard Striping Color
White
Bollard Color
Silver
Lighted
No
Includes
HDPE Cover and Mounting Hardware
Mounting Surface
Hard Surface
Finish
Galvanized
Net Weight
29 lb
Number of Mounting Holes
4
Bollard Striping
Yes
Bollard Item
Bollard with Cover
Cap Shape
None
Bollard Shape
Round
Bollard Function
Spring Mount

Description

Bollard with Cover, Bollard Function Spring Mount, Mounting Surface Hard Surface, Bollard Color Silver, Overall Height 72 in, Bollard Material Steel, Cap Shape None, Lighted No, Locking System None, Outside Dia. 7 11/32 in, Finished Height 72 in, Net Weight 29 lb, Finish Galvanized, Bollard Shape Round, Mounting Plate Dimensions 9 in x 9 in, Number of Mounting Holes 4, Includes HDPE Cover and Mounting Hardware, Bollard Cover Color Red, Bollard Striping Yes, Bollard Striping Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.