
Assorted 1" Wide Tabs with Dispenser, Aqua, Pink, Violet, Yellow, PK88
Mfr # 686-AYPV1IN
Zoro # G200001668
product price: $10.29
/pk 88, $0.12/eaKey Features
Color
Assorted
Paper Weight
0.104 lbs
Size
1 x 1.5
Overall Height
1.5"
Overall Width
1"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
686-AYPV1IN
Zoro #
G200001668
UPC #
51141368696
Country of Origin
United States
Dimensions
Size
1 x 1.5
Overall Height
1.5"
Overall Width
1"
Width
1"
Height
1.5"
Details
Item
Page Flags
Color
Assorted
Paper Weight
0.104 lbs
Paper Color
Aqua; Pink; Violet; Yellow
Weight
0.104 lbs
Features
Reusable/Repositionable
Dispenser
Pop-Up
Description
Create necessary order by easily organizing planners and calendars into sections. Solid color bars give you flexibility to organize by color. Tabs are durable, you can write on them and reposition as needed. Also great for binders and file folders. Tabs stick securely and remove cleanly. Includes on-the-go dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.