Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It FileTabs, 1x1 1/2", Blue/Green/Red, PK66 686GBR

FileTabs, 1x1 1/2", Blue/Green/Red, PK66 (Discontinued)

  • Mfr # 686GBR
  • Zoro # G5261341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686GBR
Zoro #
G5261341
UPC #
076308722012
Country of Origin
United States

Dimensions

Overall Width
1"

Details

Item
FileTabs,1x1 1/2",Blue/Green/Red,PK66
Color
Assorted Primary
Paper Weight
0.05 lbs
Tab Material
Self-Stick Note Paper
Features
Plain Solid Color Tabs
Tab Cut
1/5-Cut
File Insert/Tab Type
All-Purpose Tabs
Assortment Colors
Blue; Green; Red

Description

FileTabs,1x1 1/2 In.,Blue/Green/Red,PK66, Package Quantity 66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.