
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
680-SH12
Zoro #
G5025505
UPC #
051131983717
Country of Origin
United States
Dimensions
Size
1 x 1.75
Overall Height
1.75"
Overall Width
1"
Height
1.75"
Width
1"
Details
Item
Flag,50Fl/Dsp,Bx,Yellow,PK12
Color
Yellow
Paper Weight
0.3 lbs
Legend
SIGN HERE
Product Type
Flag,50Fl/Dsp,Bx,Yellow,PK12
Weight
0.3 lbs
Features
Reusable/Repositionable
Dispenser
Pop-Up
Color Type
Standard
Description
Flag,50Fl/Dsp,Bx,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.