Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Flag, S, 1/2", 4/Pk, Assrtd, PK140 6834ABX

Flag, S, 1/2", 4/Pk, Assrtd, PK140 (Discontinued)

  • Mfr # 6834ABX
  • Zoro # G5025426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6834ABX
Zoro #
G5025426
UPC #
051131965393
Country of Origin
United States

Dimensions

Size
0.5 x 1.75
Overall Height
1.75"
Overall Width
0.5"
Height
1.75"
Width
0.5"

Details

Item
Flag,S,1/2",4/Pk,Assrtd,PK140
Color
Assorted Brights
Paper Weight
0.035 lbs
Product Type
Flag,S,1/2",4/Pk,Assrtd,PK140
Weight
0.035 lbs
Features
Reusable/Repositionable
Application
Color Coder
Dispenser
Pop-Up
Assortment Colors
Bright Blue; Bright Orange; Bright Pink; Bright Yellow
Color Type
Brights

Description

Flag,S,1/2 In.,4/Pk,Assrtd,PK140, Package Quantity 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.