
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6834AB
Zoro #
G5025435
UPC #
021200503498
Country of Origin
United States
Dimensions
Size
0.5 x 1.75
Overall Height
1.75"
Overall Width
0.5"
Height
1.75"
Width
0.5"
Details
Item
Flag,S Size,Assrted,PK140
Color
Assorted Colors
Paper Weight
0.027 lbs
Product Type
Flag,S Size,Assrted,PK140
Features
Reusable/Repositionable, In Detachable Dispensers—Four-Pack
Weight
0.027 lbs
Includes
Includes 35 flags/dispenser, four dispensers/pack; 140 total flags
Application
Folder Tab, Document, Color Coder, Page Marker, Bookmark
Dispenser
Pop-Up
Color Type
Brights
Assortment Colors
Bright Blue; Bright Pink; Bright Purple; Bright Yellow
Description
Flag,S Size,Assrted,PK140, Package Quantity 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.