This item is Discontinued.

Post-It LTE700/CELL/AWS/PCS, -48V, 1 654-15SSMULTI

LTE700/CELL/AWS/PCS, -48V, 1 (Discontinued)

  • Mfr # 654-15SSMULTI
  • Zoro # G700001151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
654-15SSMULTI
Zoro #
G700001151
UPC #
51141965697
Country of Origin
United States

Dimensions

Size
3" x 3"
Sheet Size
3" x 3"

Details

Item
Self-Stick Pads
Paper Weight
0.18 lbs
Rule
Unruled
Number of Sheets
45
Color
Assorted
Paper Color
Energy Boost Collection; Playful Primaries Collection
Features
Energy Boost & Playful Primaries Color Collections—The randomly selected pads from the dynamic Energy Boost Color Collection should help you get the creative juices flowing, while the randomly selected pads from the vibrant Playful Primaries Color Collection should bring a smile to your face.
Weight
0.18 lbs
Pad Type
Super-Sticky
Shape
Square

Description

Get two familiar, attention-grabbing color collections in one pack. Post-it® Super Sticky Notes stick to almost any surface and won't fall off. Ideal for keeping track of your daily to-do lists.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.