Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Note, 3"x3", Bright, PK18

  • Mfr # 654-18CTCP

  • Zoro # G5026467


product price: $23.89
/pk 18, $1.33/ea
Sold in multiples of 8 for $191.12

Key Features

Color
Floral Fantasy Collection
Paper Weight
1.844 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-18CTCP
Zoro #
G5026467
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,3"x3",Bright,PK18
Color
Floral Fantasy Collection
Paper Weight
1.844 lbs
Number of Sheets
100
Rule
Unruled
Includes
(1) Cabinet Pack Tray
Features
Cabinet Pack—Includes 18 pads in a convenient tray to help you keep your supplies neat and organized.
Material
Paperboard
Weight
1.844 lbs
Body Material
Paperboard
Dispenser Color/Design
Green
Pad Type
Standard
Shape
Square
Note Dispenser Type
Cabinet Pack Tray

Description

Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. Great to call out important information or leave notes in calendars or planners. Step into a lush garden of color to help your ideas bloom with the Floral Fantasy collection. America's #1 favorite sticky note, Post-it Notes are recyclable.


  • Post-it Notes stick securely and remove cleanly.
  • Unique adhesive designed for use on paper or in planners.
  • America's #1 favorite sticky note.
  • Make lists or call out important information.
  • Post-it Notes are recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.