This item is Discontinued.

Post-It Note Pads in Summer Joy Collection Colors, 3" x 3" 90 Sheets/Pad, PK5, 5PK 7100269497

Note Pads in Summer Joy Collection Colors, 3" x 3" 90 Sheets/Pad, PK5, 5PK (Discontinued)

  • Mfr # 7100269497
  • Zoro # G605674795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100269497
Zoro #
G605674795
UPC #
638060927441
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Self-Stick Pads
Color
Summer Joy Collection
Paper Weight
0.46 lbs
Number of Sheets
90
Rule
Unruled
Paper Color
Citron; Fresh Mint; Papaya Fizz; Power Pink; Washed Denim
Bowl Shape
Square
Pad Type
Super-Sticky

Description

Summer colors at their most warm and inviting-capture happy memories that will last all year. Super Sticky adhesive provides twice the sticking power, yet always ensures that your notes will remove cleanly, no matter where you place them. Stick and re-stick to just about any flat surface: doors, windows, mirrors, walls and more to make sure your thoughts get noticed. If working or learning remotely, be sure to download the free Post-it® App to leverage the app's features to help you capture ideas, track tasks, create colorful calendars and more. The app also allows you to share everything between your sync'd devices as well as across a wide variety of platforms: Dropbox, Trello®, PowerPoint® and more.


  • Summer colors at their most warm and inviting-capture happy memories that will last all year.
  • Super Sticky with twice the sticking power.
  • Stick and re-stick to make sure your thoughts get noticed.
  • Use for reminders on doors, windows, mirrors and walls.
  • If working or learning remotely, be sure to download the free Post-it® App, sync your devices and leverage the app's features to help you capture ideas, track tasks, create colorful calendars... and then share everything across a wide variety of platforms: Dropbox, Trello®, PowerPoint®, etc.
  • Notes are 100% recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.