
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
654RPA
Zoro #
G5026178
UPC #
021200667510
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Note,Post-It,3"X3",Ast,PK12
Color
Sweet Sprinkles Collection
Paper Weight
1.176 lbs
Number of Sheets
100
Rule
Unruled
Weight
1.176 lbs
Features
Sweet Sprinkles Color Collection—Satisfy your craving for sweet colors.
Shape
Square
Pad Type
Standard
Description
Note,Post-It,3 In.X3 In.,Ast,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.