
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6355AU
Zoro #
G5026695
UPC #
021200729690
Country of Origin
United States
Dimensions
Sheet Size
3" x 5"
Size
3" x 5"
Details
Item
Note,Post-It3"X5"Ruled,Ult,PK5
Color
Floral Fantasy Collection
Paper Weight
0.817 lbs
Number of Sheets
100
Rule
Note Ruled
Features
3 x 5 Size—Great to call out important information or leave notes in calendars or planners.Lined notes are great for lists.
Weight
0.817 lbs
Pad Type
Standard
Shape
Rectangular
Description
Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. Great to call out important information or leave notes in calendars or planners. Step into a lush garden of color to help your ideas bloom with the Floral Fantasy collection. America's #1 favorite sticky note, Post-it Notes are recyclable.
- Post-it Notes stick securely and remove cleanly.
- Unique adhesive designed for use on paper or in planners.
- America's #1 favorite sticky note.
- Make lists or call out important information.
- Post-it Notes are recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.