
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6603AU
Zoro #
G5026010
UPC #
021200588983
Country of Origin
United States
Dimensions
Sheet Size
4" x 6"
Size
4" x 6"
Details
Item
Note,Pst-It 4"X6"Ruld,Ult,PK3
Color
Floral Fantasy Collection
Paper Weight
0.753 lbs
Number of Sheets
100
Rule
Note Ruled
Weight
0.753 lbs
Features
Lined Notes—Great for lists.
Pad Type
Standard
Shape
Rectangular
Description
Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. Great to call out important information or leave notes in calendars or planners. Step into a lush garden of color to help your ideas bloom with the Floral Fantasy collection. America's #1 favorite sticky note, Post-it Notes are recyclable.
- Post-it Notes stick securely and remove cleanly.
- Unique adhesive designed for use on paper or in planners.
- America's #1 favorite sticky note.
- Make lists or call out important information.
- Post-it Notes are recyclable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.