This item is Discontinued.

Post-It Notes, 3 x 3, Saffron Red, 90 Sheets/Pad, PK8 654-5SSRR

Notes, 3 x 3, Saffron Red, 90 Sheets/Pad, PK8 (Discontinued)

  • Mfr # 654-5SSRR
  • Zoro # G900002262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-5SSRR
Zoro #
G900002262
UPC #
51141364735
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Color
Saffron Red
Number of Sheets
90
Rule
Unruled
Weight
0.394 lbs

Description

Super Sticky Pads stick practically anywhere! Revolutionary technology ensures your notes will stick securely to most surfaces, yet remove cleanly! They're great for notes, lists and even mural art, and they're safe for doors, windows, walls, boards and more. Download the free Post-it® App—now you can instantly capture and save your work so you can share notes with your team without recaps or delays. The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.