
100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yelow, 70 Sheets/Pad, 12PK (Discontinued)
- Mfr # 70007079745
- Zoro # G608374326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70007079745
Zoro #
G608374326
UPC #
76308410384
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Self-Stick Pads
Color
Canary Yellow
Paper Weight
1 lbs
Number of Sheets
70
Rule
Unruled
Pad Type
Standard
Shape
Square
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.