Original Pads in Canary Yellow, Value Pack, 3" x 3" 100 Sheets/Pad, 24PK (Discontinued)
- Mfr # 654-24VAD
- Zoro # G005674821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
654-24VAD
Zoro #
G005674821
UPC #
51131945777
Country of Origin
United States
Dimensions
Size
3" x 3"
Details
Item
Self-Stick Pads
Rule
Unruled
Bowl Shape
Square
Color
Canary Yellow
Paper Weight
2.43 lbs
Number of Sheets
100
Description
Post-it Notes Original Pads are perfect for leaving notes of encouragement. Trust Canary Yellow, the most familiar color, with your important messages. Self-stick, removable adhesive sticks securely, removes cleanly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.