This item is Discontinued.

Post-It Original Recycled Note Pad Cabinet Pack, 3in. x 3in., Canary Yellow, 75 Sheets/Pad, 24PK 654R-24CP-CY

Original Recycled Note Pad Cabinet Pack, 3in. x 3in., Canary Yellow, 75 Sheets/Pad, 24PK (Discontinued)

  • Mfr # 654R-24CP-CY
  • Zoro # G510997729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
654R-24CP-CY
Zoro #
G510997729
UPC #
-
Country of Origin
United States

Dimensions

Accepts Pad Size (W x H)
3 in x 3 in
Sheet Size (W x H)
3 in x 3 in

Details

Item
Adhesive Note
Color
Canary Yellow
Number of Sheets
75
Rule
Unruled
Bowl Shape
Square
Body Material
Paper
Features
Repositionable
Application/Usage
Reminder
Note Dispenser Type
Cabinet Pack Tray
Self-Stick Pad Type
Standard
Dispenser Color/Design
Green/Tan

Description

Post-it® Greener Notes are made with water-based adhesive and recycled paper. Unique adhesive designed for use on paper or in planners. Colors ensure your notes stand out. Post-it® Greener Notes are recyclable.


  • Made with water-based adhesive and recycled paper.
  • Post-it® Greener Notes are recyclable.
  • Great for reminders and short to-do lists.
  • Use for lists or reminders to yourself or others.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.