
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660-SSGRID
Zoro #
G5025907
UPC #
051141915005
Country of Origin
United States
Dimensions
Sheet Size
4" x 6"
Size
4" x 6"
Details
Item
Pad,4"X6",Grid,Blue,PK6
Color
White
Paper Weight
0.765 lbs
Number of Sheets
50
Rule
Quad Ruled
Weight
0.765 lbs
Shape
Rectangular
Pad Type
Super-Sticky
Description
Pad,4 In.X6 In.,Grid,Blue,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.