Post-It

Pad, Post-It 4"X6", Canary, Yellow, PK5


product price: $17.95
/pk 5, $3.59/ea
$17.95

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Sheets 90
  • Rule Note Ruled
  • Size 4" x 6"
  • Paper Weight 1.216 lbs
  • Sheet Size 4" x 6"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Post-It
  • MFR # 6605SSCY
  • Zoro # G5025940
  • UPC #
    021200531248
  • Country of Origin United States
  • Category Sticky Notes

Dimensions

Size 4" x 6"
Sheet Size 4" x 6"

Details

Item Self-Stick Pads
Color Canary Yellow
Number of Sheets 90
Rule Note Ruled
Paper Weight 1.216 lbs
Shape Rectangular
Pad Type Super-Sticky Large-Format

Description

Pad,Post-It 4 In.X6 In.,Canary,Yellow,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.