This item is Discontinued.

Post-It Pads, Energy Boost Colors, (6) Unruled 1.88x1.88, (3) Note Rule 4x4, (3) Note Rule 4x6, 90 Sht, 12PK 4642-12SSAU

Pads, Energy Boost Colors, (6) Unruled 1.88x1.88, (3) Note Rule 4x4, (3) Note Rule 4x6, 90 Sht, 12PK (Discontinued)

  • Mfr # 4642-12SSAU
  • Zoro # G205742399
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4642-12SSAU
Zoro #
G205742399
UPC #
638060138045
Country of Origin
United States

Dimensions

Size
(6) 1.88" x 1.88"; (3) 4" x 4"; (3) 4" x 6"
Sheet Size
(6) 1.88" x 1.88"; (3) 4" x 4"; (3) 4" x 6"

Details

Item
Self-Stick Pads
Color
Energy Boost Collection
Bowl Shape
Rectangular; Square
Paper Weight
1.84 lbs
Number of Sheets
90
Rule
(6) Note Ruled; (6) Unruled
Includes
(6) 90-Sheet 1.88" x 1.88" Unruled Self-Stick Note Pads; (3) 90-Sheet 4" x 4" Ruled Self-Stick Note Pads; (3) 90-Sheet 4" x 6" Ruled Self-Stick Note Pads
Features
Combo Pack—Includes six unruled 1.88 x 1.88 pads, three note-ruled 4 x 4 pads and three note-ruled 4 x 6 pads.
Pad Type
Super-Sticky

Description

Bright, playful and dynamic colors get the creative juices flowing! Quickly capture reminders and leave messages on a variety of surfaces like doors, walls, tabletops, mirrors and more. Super Sticky adhesive lets you stick notes practically anywhere to make sure your notes get noticed. The ideal office tool for keeping you more organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.