This item is Discontinued.

Post-It Pads in Rio de Janeiro Colors, 90 Sheets/Pad, PK12 4642-12SSAU

Pads in Rio de Janeiro Colors, 90 Sheets/Pad, PK12 (Discontinued)

  • Mfr # 4642-12SSAU
  • Zoro # G100001553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4642-12SSAU
Zoro #
G100001553
UPC #
638060138045
Country of Origin
United States

Dimensions

Size
(6) 1.88" x 1.88"; (3) 4" x 4"; (3) 4" x 6"

Details

Color
Energy Boost Collection
Rule
(6) Note Ruled; (6) Unruled
Number of Sheets
90
Weight
1.839 lbs

Description

Help you quickly capture reminders and leave messages on a variety of surfaces like doors, walls, tabletops, mirrors and more. Super Sticky adhesive lets you stick notes practically anywhere to make sure your notes get noticed. The ideal office tool for keeping you more organized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.