
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
684SHOPBLA
Zoro #
G5261378
UPC #
051141403489
Country of Origin
United States
Dimensions
Size
0.5 x 1.75
Overall Height
1.75"
Overall Width
0.5"
Details
Item
Page Flags
Color
Assorted Brights
Paper Weight
0.041 lbs
Legend
SIGN HERE
Dispenser
Pop-Up
Assortment Colors
Aqua; Blue; Lime; Orange; Pink
Features
Reusable/Repositionable
Color Type
Brights
Description
Page Flags,5 Assorted Bright Color,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.