Zoro Homepage

Page Flags in Portable Dispenser, Assorted Brights, PK100

  • Mfr # 683-5CB2

  • Zoro # G4596695


product price: $7.29
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.58

Key Features

Color
Assorted Brights
Paper Weight
0.03 lbs
Size
0.5 x 1.75
Overall Height
1.75"
Overall Width
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
683-5CB2
Zoro #
G4596695
UPC #
21200729775
Country of Origin
United States

Dimensions

Size
0.5 x 1.75
Overall Height
1.75"
Overall Width
0.5"
Height
1.75"
Width
0.5"

Details

Item
Page Flags
Color
Assorted Brights
Paper Weight
0.03 lbs
Weight
0.03 lbs
Features
Reusable/Repositionable
Color Type
Brights
Assortment Colors
Bright Blue; Bright Green; Bright Pink; Bright Purple; Bright Yellow
Dispenser
Pop-Up

Description

Post-it® Flags Page Flags in Portable Dispenser, Assorted Brights, 5 Dispensers, 20 Flags/Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.