Pop-up Super Sticky Notes, 3x3 In, YW, PK12
Mfr # R330-12SSCY
Zoro # G3046723
product price: $17.15
/pk 12, $1.43/eaKey Features
Color
Yellow
Number of Sheets
90
Rule
Unruled
Size
3 in x 3 in
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R330-12SSCY
Zoro #
G3046723
UPC #
00051131966369
Country of Origin
United States
Dimensions
Size
3 in x 3 in
Details
Item
Sticky Notes
Color
Yellow
Number of Sheets
90
Rule
Unruled
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Pads per Pack
12
Recycled Content
0 %
Sheets per Pad
90
Adhesion
Super Sticky
Application
Reminder
Description
Sticky Notes, 3 in x 3 in, Adhesion Super Sticky, Color Yellow, Recycled Content 0 Percent, Sheets per Pad 90, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.