
Recycled Paper Super Sticky Notes, 3 in. x 3 in., Wanderlust Pastels, 70 Sheets/Pad, 5PK
Mfr # 70007079588
Zoro # G208997123
product price:Â $12.45
/pk 5, $2.49/eaKey Features
Color
Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim
Number of Sheets
70
Rule
Unruled
Size
3" x 3"
Shape
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70007079588
Zoro #
G208997123
UPC #
68060469908
Country of Origin
United States
Dimensions
Size
3" x 3"
Details
Item
Self-Stick Pads
Color
Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim
Number of Sheets
70
Rule
Unruled
Shape
Square
Pad Type
Standard
Recycled Content
100%
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
- Sticky notes and packaging are made with 100% recycled paper.
- Two times the sticking power.
- Stick and re-stick, so your ideas go with you.
- Use for reminders or to-do lists on doors, windows and walls.
- Download the free Post-it App to capture and share ideas, keep track of assignments, or create colorful calendars with your friends across multiple platforms including Dropbox, Trello, PowerPoint, or synced across your devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.