This item is Discontinued.

Post-It Recycled Paper Super Sticky Notes, Ruled, 4 in. x 4 in., Oasis, 70 Sheets/Pad, 3PK 70007079943

Recycled Paper Super Sticky Notes, Ruled, 4 in. x 4 in., Oasis, 70 Sheets/Pad, 3PK (Discontinued)

  • Mfr # 70007079943
  • Zoro # G108997124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70007079943
Zoro #
G108997124
UPC #
76308410643
Country of Origin
United States

Dimensions

Size
4" x 4"

Details

Item
Self-Stick Pads
Color
Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim
Number of Sheets
70
Rule
Ruled
Pad Type
Standard
Shape
Square

Description

Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.


  • Sticky notes and packaging are made with 100% recycled paper.
  • Two times the sticking power.
  • Stick and re-stick, so your ideas go with you.
  • Use for reminders or to-do lists on doors, windows and walls.
  • Download the free Post-it App to capture and share ideas, keep track of assignments, or create colorful calendars with your friends across multiple platforms including Dropbox, Trello, PowerPoint, or synced across your devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.