
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R330AN
Zoro #
G5024601
UPC #
021200719998
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Refill,Post-It,3"x3",Pup,Ne,PK6
Color
Poptimistic Collection
Paper Weight
0.576 lbs
Number of Sheets
100
Rule
Unruled
Pad Type
Pop-Up
Features
Poptimistic Collection Colors—A cheerfully exuberant palette expressing freshness and positivity!
Shape
Square
For Use With
3" x 3" Pop-Up Dispensers
Description
Refill,Post-It,3 In.x3 In.,Pup,Ne,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.