
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
680HVSH
Zoro #
G5025645
UPC #
051141944814
Country of Origin
United States
Dimensions
Size
1 x 1.75
Overall Height
1.75"
Overall Width
1"
Height
1.75"
Width
1"
Details
Item
Sign Here,Flag Dispenser,Yellow,PK200
Color
Yellow
Paper Weight
0.085 lbs
Legend
SIGN HERE
Features
Reusable/Repositionable
Weight
0.085 lbs
Dispenser
Pop-Up
Color Type
Standard
Description
Sign Here,Flag Dispenser,Yellow,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.