This item is Discontinued.

Post-It Sticky note 086843 3 x 3 In. Plain Super Sticky Note Standard Pack; Jewel Pop; Pack - 12 86843

Sticky note 086843 3 x 3 In. Plain Super Sticky Note Standard Pack; Jewel Pop; Pack - 12 (Discontinued)

  • Mfr # 86843
  • Zoro # G403902069
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86843
Zoro #
G403902069
UPC #
-
Country of Origin
United States

Description

Super Sticky Note Standard Pack in jewel pop comes with revolutionary adhesive technology and helps getting super attention messages. Notes stick practically anywhere like monitors, doors and walls and allows for putting the notes in the places where it gets noticed.

Features
  • Color - Jewel Pop
  • Size - 3 x 3 in.
  • 90 Sheets Per Pad
  • Pack - 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.