Zoro Homepage

Sticky Notes, 70 Sheets per Pad, PK6

  • Mfr # 70007079976

  • Zoro # G011248481


product price: $34.99
/pk 6, $5.83/ea

Key Features

Color
Mint, Lime Green, Green, Teal, Light Blue
Rule
Unruled
Size
3 in x 3 in
Recycled Content
100 %
Pads per Pack
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70007079976
Zoro #
G011248481
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in x 3 in

Details

Item
Sticky Notes
Color
Mint, Lime Green, Green, Teal, Light Blue
Rule
Unruled
Recycled Content
100 %
Pads per Pack
6
Sheets per Pad
70
Adhesion
Super Sticky

Description

Sticky Notes, 3 in x 3 in, Adhesion Super Sticky, Color Mint, Lime Green, Green, Teal, Light Blue, Recycled Content 100 Percent, Sheets per Pad 70, Rule Unruled, Pads per Pack 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.