Shop POST-IT
See all product information
Create Account
Super Sticky 4" x 6" List Notes, 24PK
- Mfr # MMM66024SSMIACP
- Zoro # G504845708
product price:Â
$
53.69
/pk of 24, $2.24/ea
Key Features
Sheet Size
4 in x 6 in
Shape
Rectangle
Number of Sheets per Pad
45 per Pad
Color
Green, Pink, Lilac, Blue
Features
Sticky
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMM66024SSMIACP
- Zoro #
- G504845708
- UPC #
- 638060923894
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 in x 6 in
Details
- Shape
- Rectangle
- Number of Sheets per Pad
- 45 per Pad
- Color
- Green, Pink, Lilac, Blue
- Item
- Adhesive Note
- Features
- Sticky
- Application
- To-do List, Message
Description
Post-it Super Sticky 4" x 6" List Notes have printed lines to make it easy to capture your thoughts. Lined notes are perfect for long messages or to-dos. Multiple colors make it easy to assign meaning and get organized. Post-it Super Sticky Notes feature twice the sticking power. This cabinet pack includes a reclosable lid that can also tear off for easy access. Cabinet pack contains 24 pads with 45 sheets per pad.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.