This item is Discontinued.

Post-It Tabs, 1/5-Cut Tabs, Assorted Colors, 2" Wide, PK44 686-2RY

Tabs, 1/5-Cut Tabs, Assorted Colors, 2" Wide, PK44 (Discontinued)

  • Mfr # 686-2RY
  • Zoro # G303665873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686-2RY
Zoro #
G303665873
UPC #
21200527890
Country of Origin
United States

Dimensions

Width
2"
Height
1.5"

Details

Features
2" Solid Color
Divider Color
Assorted
Material
Self-Stick Note Paper
Color
Assorted
Index Tabs - Item
File Inserts/Tabs
Type
All-Purpose Tabs
Tab Cuts Visible
1/5-Cut
Assortment Color
Red; Yellow

Description

Here's a simple way to get files organized, labeled and color-coded in one easy package so you can find what you need quickly. Secure, striped, self-stick tabs offer quick and easy tabbing and indexing. Easy to write on and simple to remove, replace or reposition. Use them to label file folders, expanding files and project files. Great for flagging pages in notebooks, books and catalogs. Packaged in a pop-up dispenser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.