
Transparent Notes, Unruled, 2.88x2.88 in., Assorted Transparent Colors, 36 Sheets/Pad, 3 Pads/Pack, 108PK (Discontinued)
- Mfr # 7100293033
- Zoro # G912921926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100293033
Zoro #
G912921926
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size (W x H)
2.88 in x 2.88 in
Sheet Size
2.88 x 2.88
Details
Number of Sheets
36
Rule
Unruled
Body Material
Plastic Film
Self-Stick Pad Type
Standard
Design
Transparent
Shape
Square
Color
Transparent Green, Transparent Orange, Transparent Pink
Description
Post-it® Transparent Notes are ideal for use in books, files, crafting projects and more-anywhere you need to make notes on items but easily see underneath. They're particularly useful for textbooks and manuals. Rather than just highlight an important passage, highlight it and note any important information, too! Alternatively, use these notes to color-code files or to trace images and patterns. Like all Post-it® products, these notes feature a unique adhesive that's designed specifically for paper-it sticks securely and always removes cleanly.
- Great for making notes where you need to easily see underneath.
- Highlight important passages and note important information!
- Ideal for color-coding and tracing images and patterns.
- Unique adhesive designed for use on paper-sticks securely and always removes cleanly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.