
Vertical-Orientation Self-Stick Easel Pads, Unruled, 20 White 15 x 18 Sheets, 2PK (Discontinued)
- Mfr # 577SS-2PK
- Zoro # G703474532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
577SS-2PK
Zoro #
G703474532
UPC #
638060653081
Country of Origin
United States
Dimensions
Sheet Size
15 x 18
Width
15"
Length
18"
Details
Number of Sheets
20
Color
White
Material
Cardboard
Weight
1.931 lbs
Description
Use Post-it® Easel Pads to capture and share ideas. With sheets that can stick almost anywhere, Post-it® Easel Pads foster the imaginative thinking that lays the foundation for future growth. So when you want to successfully plan, collaborate, and capture and build on ideas, they're ready to help you succeed. Post-it® Easel Pad sheets feature premium paper that resists marker bleed-through; they stick to most surfaces and can be repositioned again and again, without surface damage. The sturdy backcard features a handle for easy portability and universal slots to fit most easel stands.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.